Long Barrel Lug, One-Hole, Copper

Item #: 0060784

Cat #: LCB1/0-12H-X

UPC: 074983871698

Call for price
Company wide:
0 in stock
Long Barrel Lug, One-Hole, Copper, 1/0 AWG Wire, 1/2 Stud Hole, 45° Angle Tongue.

Overview

Long Barrel Lug, One-Hole, Copper, 1/0 AWG Wire, 1/2 Stud Hole, 45° Angle Tongue.
Also known as: 074983871698, LCB1/0-12H-X, PDTLCB1012HX

Specifications

Material: Copper
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0
Material: Copper
Color: Pink
Mounting: 1-Hole
Allowable Gauge Range: 1/0