225A, 3P, 600V, Type JT Trip Unit

Item #: 0060759

Cat #: JT3225T

UPC: 786679404164

$ 1597.54 EA
Company wide:
0 in stock
225 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip.

Overview

225 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip.
Also known as: 786679404164, JT3225T, CUTJT3225T

Specifications

Poles: 3
Amps: 225
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 225