Trip Unit, Adjustable, Breaker, Molded Case, 200A, 3P, 600V

Item #: 0060758

Cat #: JT3200T

UPC: 786679404157

$ 1597.54 EA
Company wide:
0 in stock
200 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip.

Overview

200 Amp, 3-Pole Series C NEMA J-Frame Trip Unit Only, Type JT, Cable In/Cable Out, 600 VAC, Adjustable Thermal-Magnetic Trip.
Also known as: 786679404157, JT3200T, CUTJT3200T

Specifications

Amps: 200
Poles: 3
Amps: 200
Poles: 3