TYPE JT TRIP UNIT ONLY 3P70A 600VAC MAX

Item #: 0060756

Cat #: JT3070T

UPC: 786679404096

$ 1597.54 EA
Company wide:
0 in stock
Eaton molded case circuit breaker accessory trip unit, Trip unit, Trip unit thermal-magnetic, 70 A, Three-pole, Fixed thermal, adjustable magnetic, JT, Frame J, Series C

Overview

Eaton molded case circuit breaker accessory trip unit, Trip unit, Trip unit thermal-magnetic, 70 A, Three-pole, Fixed thermal, adjustable magnetic, JT, Frame J, Series C

Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679404096, JT3070T, CUTJT3070T

Specifications

Poles: 3
Amps: 70
Poles: 3
Amps: 70