Breaker, Molded Case, 150A, 3P, 600VAC, Frame, Trip Unit, Terminals

Item #: 0060751

Cat #: JD3150

UPC: 786679346136

$ 4195.04 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679346136, JD3150, CUTJD3150

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 150
Interrupt Rating DC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA