JDB BRKR 3P 225A 600VAC MAX 18KAIC @600V

Item #: 0060749

Cat #: JDB3225W

UPC: 786679516331

$ 7565.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, Series C, J-frame molded case circuit breaker, Factory Sealed, 225A, Three-pole, Without terminals, Non-interchangeable thermal magnetic trip, JDB breaker

Overview

Eaton Series C complete molded case circuit breaker, Series C, J-frame molded case circuit breaker, Factory Sealed, 225A, Three-pole, Without terminals, Non-interchangeable thermal magnetic trip, JDB breaker

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679516331, JDB3225W, CUTJDB3225W

Specifications

Poles: 3
Amps: 225
Poles: 3
Amps: 225