Breaker, 20A, 1P, 120/240V, 10 kAIC, Type HQP

Item #: 0060740

Cat #: HQP1020

UPC: 786679343203

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Type HQP Circuit Breaker, 10 kAIC, 120/240 VAC. SELF TEST

Overview

20 Amp, 1-Pole, Type HQP Circuit Breaker, 10 kAIC, 120/240 VAC. SELF TEST
Also known as: 786679343203, HQP1020, CUTHQP1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA