1
more

Breaker, Molded Case, 400A, 3P, 600V, 250 VDC HMCP
Item #: 0060738
Cat #: HMCP400X5C
UPC: 786679150382
$ 4479.68 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 2000 - 400 Magnetic Trip, Cam Setting A, 153.9 - 173 Full Load Amps
Overview
400 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, K-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 2000 - 400 Magnetic Trip, Cam Setting A, 153.9 - 173 Full Load Amps
Eaton s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceedNorth American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679150382, HMCP400X5C, CUTHMCP400X5C
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 400 |