Breaker, Molded Case, 150A, 3P, 600V, 250 VDC HMCP

Item #: 0060736

Cat #: HMCP150T4

UPC: 786679150771

$ 3066.31 EA
Company wide:
0 in stock
150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA150FB)

Overview

150 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 450 - 1500 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA150FB)

Eaton Series C motor circuit protector Catalog#:HMCP150T4 Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 4 starter, 600V, 250 Vdc maximum, Line and load terminals, 150A, 450-1500A

Also known as: 786679150771, HMCP150T4, CUTHMCP150T4

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150