Breaker, Molded Case, 100A, 3P, 600V, 250 VDC HMCP

Item #: 0060735

Cat #: HMCP100R3C

UPC: 786679150856

$ 2125.50 EA
Company wide:
10 in stock
Documents & Guides
100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 300 - 1000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

Overview

100 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 300 - 1000 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

Designated as Eaton’s Cutler-Hammer Types GMCP and HMCP, the instantaneous-only Motor Circuit Protector (MCP) is available in ratings from 3 A to 1200 A for motor starter sizes 0 through 8. The MCP is designed to comply with the applicable requirements of Underwriters Laboratories Standard UL 489, Canadian Standards Association Standard C22.2 No. 5.1, and International Electrotechnical Commission

Also known as: 786679150856, HMCP100R3C, CUTHMCP100R3C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100