HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A

Item #: 0060734

Cat #: HMCP100R3

UPC: 662276625938

$ 2125.50 EA
Company wide:
0 in stock
HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A, 3 Poles, Magnetic Trip

Overview

HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A, 3 Poles, Magnetic Trip

Designated as EATON's Types GMCP and HMCP, the instantaneous-only motor circuit protector (MCP). An innovative design of internal components allows higher MCP-starter combination interrupting ratings. The MCP is marked to permit proper electrical application within the assigned equipment ratings.

Also known as: 662276625938, HMCP100R3, CUTHMCP100R3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100