Breaker, Molded Case, 50A, 3P, 600V, 250 VDC HMCP

Item #: 0060732

Cat #: HMCP050K2

UPC: 786679150740

$ 1763.37 EA
Company wide:
0 in stock
50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB)

Overview

50 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB)
Also known as: 786679150740, HMCP050K2, CUTHMCP050K2

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600