Breaker, Molded Case, 30A, 3P, 600V, 250 VDC HMCP

Item #: 0060731

Cat #: HMCP030H1C

UPC: 786679150825

$ 1422.39 EA
Company wide:
5 in stock
Documents & Guides
30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

Overview

30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

Motor protection circuit breakers (MPCBs) provide ULT 489 branch circuit protection and UL 508 and CSAT C22.2 No. 14 motor protection, and meet IEC 60947-2 and 60947-4 requirements. Typical branch motor loads are protected by three-component starters, consisting of breaker, contactor and overload relay, or fuse, contactor and overload relay. The MPCB application-specific protection eliminates the need for motor overload relay found in the traditional three-component starter assembly. The branch motor load protection is simplified to an MPCB and contactor, reducing both space requirements and heat generation in customer panels. Protection is provided by application-specific electronic trip units.

Also known as: 786679150825, HMCP030H1C, CUTHMCP030H1C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30