Breaker, Molded Case, 30A, 3P, 600V, 250 VDC HMCP

Item #: 0060730

Cat #: HMCP030H1

UPC: 786679150733

$ 1422.39 EA
Company wide:
0 in stock
30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB).

Overview

30 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 90 - 300 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB).

Eaton Series C motor circuit protector Catalog#:HMCP030H1 Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 1 starter, 600V, 250 Vdc maximum, Line and load terminals, 30A, 90-300A

Also known as: 786679150733, HMCP030H1, CUTHMCP030H1

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30