7A, 600VAC, 3 pole Motor Protection

Item #: 0060727

Cat #: HMCP007C0C

UPC: 786679150801

$ 1422.39 EA
Company wide:
0 in stock
Eaton molded case circuit breaker accessory motor circuit protector, Motor circuit protector, 7 A, Three-pole, Frame J-K, 21-70 A, Series C, Non-aluminum

Overview

Eaton molded case circuit breaker accessory motor circuit protector, Motor circuit protector, 7 A, Three-pole, Frame J-K, 21-70 A, Series C, Non-aluminum

Eaton?s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679150801, HMCP007C0C, CUTHMCP007C0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7