7A, 3P, 600V, 250 VDC HMCP

Item #: 0060726

Cat #: HMCP007C0

UPC: 786679150719

$ 1422.39 EA
Company wide:
0 in stock
7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 21 - 70 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB).

Overview

7 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 21 - 70 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Aluminum Body Terminals (3TA100FB).

Eaton Series C motor circuit protector Catalog#:HMCP007C0 Eaton Series C, F-frame Motor Circuit Protector, Three-pole, NEMA size 0 starter, 600V, 250 Vdc maximum, Line and load terminals, 7A, 21-70A

Also known as: 786679150719, HMCP007C0, CUTHMCP007C0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 7
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 7