Breaker, Molded Case, 3A, 3P, 600V, 250 VDC HMCP

Item #: 0060725

Cat #: HMCP003A0C

UPC: 786679150795

$ 1422.39 EA
Company wide:
0 in stock
3 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 9 - 30 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).

Overview

3 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 VAC, 250 VDC, 9 - 30 Fixed Thermal-Magnetic Trip. Standard Magnetic Style with Line & Load Steel Body Terminals (3T100FB).
Also known as: 786679150795, HMCP003A0C, CUTHMCP003A0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3