2
more

Breaker, 20A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0060712
Cat #: HFD3020
UPC: 786679175811
$ 1806.22 EA
Company wide:
8
in stock
Documents & Guides
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
20 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679175811, HFD3020, CUTHFD3020
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 20 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 20 |
| Interrupt Rating AC: | 65 kA |