Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0060701

Cat #: GHC3100

UPC: 786679174302

$ 1255.73 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 100 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 100 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:GHC3100 Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 480Y/2

Also known as: 786679174302, GHC3100, CUTGHC3100

Specifications

Poles: 3
Amps: 400
Mounting: Cable
Poles: 3
Mounting: Cable
Amps: 400