Breaker, 100A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0060700

Cat #: GHB3100

UPC: 786679911334

$ 519.75 EA
Company wide:
143 in stock
100 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

100 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed north american standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.

Also known as: 786679911334, GHB3100, CUTGHB3100

Specifications

Poles: 3
Volts DC: 250, 125
Volts AC: 480, 277
Amps: 100
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250, 125
Amps: 100
Interrupt Rating DC: 14 kA