Breaker, 40A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

Item #: 0060694

Cat #: GHB3040

UPC: 786679911280

$ 379.37 EA
Company wide:
93 in stock
Documents & Guides
40 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Overview

40 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications

Also known as: 786679911280, GHB3040, CUTGHB3040

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 40
Interrupt Rating AC: 14 kA