Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed

Item #: 0060684
Cat #: GHB2015
UPC: 786679911198
$ 258.47 EA
Company wide:
0 in stock
Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Fixed Magnetic Trip, 2 Pole

Overview

Series C Complete Molded Case Circuit Breaker, G-frame, GHB, Fixed Thermal, Fixed Magnetic Trip, 2 Pole
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 
Also known as: 786679911198, GHB2015, CUTGHB2015

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Amps: 15
Interrupt Rating AC: 14kA
Mounting: Bolt-On
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14kA
Volts AC: 480, 277
Amps: 15
Mounting: Bolt-On

Customer Reviews

No reviews for this product
(0)