HTR ELEMENT

Item #: 0060673

Cat #: FH93

UPC: 786678671215

$ 114.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton A200/B100 heater, Used with A200 Starter Sizes 4, 3-Phase Only, A200 Heater, NEMA, Ambient 130-133A, Non-Comp 123-128A, Used with A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip

Overview

Eaton A200/B100 heater, Used with A200 Starter Sizes 4, 3-Phase Only, A200 Heater, NEMA, Ambient 130-133A, Non-Comp 123-128A, Used with A200 Starter Sizes 4, 3-Phase Only, Type A and B, Thermal and Fast Trip

For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.

Also known as: 786678671215, FH93, CUTFH93

Specifications

Size: 4, 3
Poles: 1
Amps: 133
Mounting: Overload Relay
Amps Range: 123 - 133
Size: 4, 3
Amps: 133
Amps Range: 123 - 133
Poles: 1
Mounting: Overload Relay