Starter, A200 Heater Element, 123-129 FLA, Size 4

Item #: 0060672

Cat #: FH92

UPC: 786678671208

$ 114.24 EA
Company wide:
0 in stock
Starter, A200 Heater Element, Size 4, Range 123 - 129 Full Load Amps

Overview

Starter, A200 Heater Element, Size 4, Range 123 - 129 Full Load Amps
Also known as: 786678671208, FH92, CUTFH92

Specifications

Size: 4, 3
Poles: 1
Mounting: Overload Relay
Amps: 129
Amps Range: 123 - 129
Size: 4, 3
Mounting: Overload Relay
Amps Range: 123 - 129
Poles: 1
Amps: 129