Starter, A200/B100, Heater Element, 73.00 - 84.00, Size 3,4

Item #: 0060666

Cat #: FH87

UPC: 786678671055

$ 114.24 EA
Company wide:
0 in stock
Documents & Guides
A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 73.00 - 84.00 FLA (Full Load Amps)

Overview

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 73.00 - 84.00 FLA (Full Load Amps)
Also known as: 786678671055, FH87, CUTFH87

Specifications

Amps: 84
Size: 4, 3
Poles: 1
Mounting: Overload Relay
Amps Range: 73 - 84
Amps: 84
Poles: 1
Amps Range: 73 - 84
Size: 4, 3
Mounting: Overload Relay