Starter, A200/B100, Heater Element, 62.00 - 73.00, Size 3,4

Item #: 0060664

Cat #: FH85

UPC: 786678670997

$ 114.24 EA
Company wide:
0 in stock
Documents & Guides
A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 62.00 - 73.00 FLA (Full Load Amps).

Overview

A200 Heater for Type A and B Overload Relays, Size 3 & 4 Starter, Range 62.00 - 73.00 FLA (Full Load Amps).
Also known as: 786678670997, FH85, CUTFH85

Specifications

Size: 4, 3
Poles: 1
Amps: 73
Mounting: Overload Relay
Amps Range: 62 - 73
Size: 4, 3
Amps: 73
Amps Range: 62 - 73
Poles: 1
Mounting: Overload Relay