
Starter, A200/B100, Heater Element, 2.20 - 2.99, Size 0,1,2
Item #: 0060608
Cat #: FH26
UPC: 786678629650
$ 114.24 EA
Company wide:
0
in stock
Documents & Guides
A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 2.20 - 2.99 FLA (Full Load Amps).
Overview
A200/B100 Heater for Type A and B Overload Relays, Size 0,1, & 2 Starter, Range 2.20 - 2.99 FLA (Full Load Amps).
Also known as: 786678629650, FH26, CUTFH26
Specifications
| Size: | 0, 1, 2 |
| Poles: | 1 |
| Mounting: | Overload Relay |
| Amps: | 2.990 |
| Amps Range: | 2.200 - 2.990 |
| Size: | 0, 1, 2 |
| Mounting: | Overload Relay |
| Amps Range: | 2.200 - 2.990 |
| Poles: | 1 |
| Amps: | 2.990 |