Starter, A200/B100 Heater Element, 0.56-0.71FLA, Size 0,1, & 2

Item #: 0060594

Cat #: FH11

UPC: 786678629209

$ 114.24 EA
Company wide:
0 in stock
Starter, A200/B100 Heater Element, Size 0, 1, & 2, Range 0.56 - 0.71 Full Load Amps

Overview

Starter, A200/B100 Heater Element, Size 0, 1, & 2, Range 0.56 - 0.71 Full Load Amps
Also known as: 786678629209, FH11, CUTFH11

Specifications

Type: Heater Element, Starter
Poles: 1
Mounting: Overload Relay
Amps: 0.710
Amps Range: 0.560 - 0.710
Type: Heater Element, Starter
Mounting: Overload Relay
Amps Range: 0.560 - 0.710
Poles: 1
Amps: 0.710