1
more

Breaker, Molded Case, 50A, 3P, 600V, 250 VDC, 35 kAIC, Type FD
Item #: 0060589
Cat #: FD3050
UPC: 786679305690
$ 1367.81 EA
Company wide:
4
in stock
Documents & Guides
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Overview
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Eaton's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679305690, FD3050, CUTFD3050
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 50 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 50 |
| Poles: | 3 |
| Volts AC: | 600 |