TYPE EHD BRK 3P 70A 480VAC MAX 14KAIC

Item #: 0060562

Cat #: EHD3070

UPC: 786679317174

$ 936.43 EA
Company wide:
1 in stock
Documents & Guides
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 70 A, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 70 A, Load side, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679317174, EHD3070, CUTEHD3070

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 70
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 70
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA