1
more

Breaker, Molded Case, 3P, 25A, 480VAC, 250VDC, 14kA, Load Terminal
Item #: 0060557
Cat #: EHD3025
UPC: 786679317082
$ 782.12 EA
Company wide:
0
in stock
Documents & Guides
25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Overview
25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Also known as: 786679317082, EHD3025, CUTEHD3025
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 25 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 25 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |