Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0060552

Cat #: EHD2015

UPC: 786679317419

$ 625.16 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:EHD2015 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 15A

Also known as: 786679317419, EHD2015, CUTEHD2015

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 15
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA