CIRCUIT BREAKER

Item #: 0060551

Cat #: EHD1040

UPC: 786679317358

$ 196.41 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 40 A, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 40 A, Load side, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.? The Series C?circuit breaker?is ideal for?panelboards,?switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.?

Also known as: 786679317358, EHD1040, CUTEHD1040

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 40
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA