1
more

Breaker, Molded Case, 1P, 20A, 277VAC, 125VDC, 14kAIC
Item #: 0060549
Cat #: EHD1020
UPC: 786679317327
$ 196.41 EA
Company wide:
3
in stock
Documents & Guides
20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
Overview
20 Amp, 1-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 277 VAC, 125 VDC, Fixed Thermal-Magnetic Trip, Includes Load Terminals Only
EATON's series C molded case circuit breakers are used in panel board, switchboard, motor control center and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500 A.
Also known as: 786679317327, EHD1020, CUTEHD1020
Specifications
| Mounting: | Panel |
| Volts AC: | 277 |
| Volts DC: | 125 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 125 |
| Poles: | 1 |
| Volts AC: | 277 |
| Amps: | 20 |
| Interrupt Rating AC: | 14 kA |