Breaker, 400A, 3P, 240VAC, 250VDC, 25 kAIC, Type DK

Item #: 0060512

Cat #: DK3400

UPC: 786679044155

$ 4684.92 EA
Company wide:
0 in stock
400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 240 VAC, 250 VDC, 25 kAIC @ 240V AC. Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 240 VAC, 250 VDC, 25 kAIC @ 240V AC. Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679044155, DK3400, CUTDK3400

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA