Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0060511

Cat #: DK2400

UPC: 786679044070

$ 5083.00 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Dk, Cable In/cable Out,2-pole, 400 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679044070, DK2400, CUTDK2400

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 65 kA
Volts DC: 250
Amps: 400
Interrupt Rating DC: 10 kA