Rigid Strut Strap, Dia: 1" Stainless

Item #: 0060509

Cat #: S61000SC00

UPC: 847656002725

$ 6.54 EA
Company wide:
35 in stock
Documents & Guides
Universal Strut Strap, Diameter: 1", Material: Stainless Steel.

Overview

Universal Strut Strap, Diameter: 1", Material: Stainless Steel.
Also known as: 847656002725, S61000SC00, CLBS61000SC00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel