Starter, Manual, Size M-1, NEMA 4X, Stainless Steel, 3P, Knob

Item #: 0060485

Cat #: B100W1C

UPC: 786678016719

$ 4375.61 EA
Company wide:
0 in stock
Documents & Guides
Starter, Manual, Size M-1, NEMA 4X, Stainless Steel, 3-Pole, Knob, No Heaters

Overview

Starter, Manual, Size M-1, NEMA 4X, Stainless Steel, 3-Pole, Knob, No Heaters
Also known as: 786678016719, B100W1C, CUTB100W1C

Specifications

Poles: 3
Type: Knob, Starter, Manual
Mounting: Surface
Size: M-1
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Type: Knob, Starter, Manual
Size: M-1
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X