Relay, Basic, Machine Tool, 12P, 8NO, 4NC, 120VAC Coil

Item #: 0060483

Cat #: BF84F

UPC: 786678280875

$ 1074.45 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 12-Pole, 8 Normally Open, 4 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 12-Pole, 8 Normally Open, 4 Normally Closed, 120 Volt AC Coil
Also known as: 786678280875, BF84F, CUTBF84F

Specifications

Volts AC Control: 120
Type: Machine Tool, Relay
Mounting: Surface
Poles: 12
Volts AC Control: 120
Mounting: Surface
Type: Machine Tool, Relay
Poles: 12