NEMA size 2 overload relay, 3 pole, A200

Item #: 0060479

Cat #: BA23A

UPC: 786678003214

$ 971.00 EA
Company wide:
0 in stock
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 26.3-45A, type B replacement

Overview

NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 26.3-45A, type B replacement

Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 786678003214, BA23A, CUTBA23A

Specifications

Poles: 3
Mounting: Starter
Poles: 3
Mounting: Starter