Overload Relay, Replacement, A200, 0.25 - 26.2A, 3P, 1 NC Contact

Item #: 0060478

Cat #: BA13A

UPC: 786678003207

$ 681.34 EA
Company wide:
0 in stock
Starter, NEMA Type B, Thermal Overload Relay, A200, Replacement, 3-Pole, 0.25 - 26.2 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated

Overview

Starter, NEMA Type B, Thermal Overload Relay, A200, Replacement, 3-Pole, 0.25 - 26.2 Full Load Amps, 1 Normally Closed, Auxiliary Contact, Ambient Compensated
Also known as: 786678003207, BA13A, CUTBA13A

Specifications

Type: Replacement, Freedom, Overload Relay
Poles: 3
Mounting: Starter
Volts AC: 600
Amps Range: 0.250 - 26.200
Type: Replacement, Freedom, Overload Relay
Mounting: Starter
Amps Range: 0.250 - 26.200
Poles: 3
Volts AC: 600