90A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060474

Cat #: BAB3090H

UPC: 786679303900

$ 491.09 EA
Company wide:
16 in stock
Documents & Guides
90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

90 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679303900, BAB3090H, CUTBAB3090H

Specifications

Poles: 3
Amps: 90
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 90
Mounting: Bolt On