70A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060473

Cat #: BAB3070H

UPC: 786679303702

$ 431.45 EA
Company wide:
27 in stock
Documents & Guides
70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679303702, BAB3070H, CUTBAB3070H

Specifications

Poles: 3
Amps: 70
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On