20A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060468

Cat #: BAB3020H

UPC: 786679303207

$ 348.09 EA
Company wide:
240 in stock
Documents & Guides
20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

20 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679303207, BAB3020H, CUTBAB3020H, may west

Specifications

Poles: 3
Amps: 20
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On