
100A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On
Item #: 0060464
Cat #: BAB2100
UPC: 786679303009
$ 282.32 EA
Company wide:
88
in stock
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
Overview
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC
BAB bolt-on miniature circuit breakers. Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679303009, BAB2100, CUTBAB2100, Bolt On 2pole 100 amp breaker
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 100 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |