90A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060463

Cat #: BAB2090

UPC: 786679302903

$ 282.32 EA
Company wide:
1 in stock
Documents & Guides
90 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

90 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679302903, BAB2090, CUTBAB2090

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 90
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On