80A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060462

Cat #: BAB2080

UPC: 786679302804

$ 282.32 EA
Company wide:
72 in stock
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679302804, BAB2080, CUTBAB2080

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On