Bolt On, 2P, 240VAC, 50A, 10kAIC, Quicklag

Item #: 0060458

Cat #: BAB2050H

UPC: 786679302521

$ 753.44 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type Bab, Bolt-On, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC

Overview

Breaker, Miniature Industrial, Type Bab, Bolt-On, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679302521, BAB2050H, CUTBAB2050H

Specifications

Poles: 2
Volts AC: 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On