Thermal-Magnetic Circuit Breaker, 30A

Item #: 0060455

Cat #: BAB2030H

UPC: 786679302323

$ 736.31 EA
Company wide:
1 in stock
Documents & Guides
Eaton Quicklag Industrial thermal-magnetic circuit breaker, 30A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 240V

Overview

Eaton Quicklag Industrial thermal-magnetic circuit breaker, 30A, BAB type, 10 kAIC, Bolt-on mounting, Two-pole, Non-Interchangeable, 240V

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679302323, BAB2030H, CUTBAB2030H

Specifications

Poles: 2
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On