25A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On

Item #: 0060453

Cat #: BAB2025

UPC: 786679302255

$ 114.84 EA
Company wide:
71 in stock
Documents & Guides
25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Overview

25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679302255, BAB2025, CUTBAB2025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On